#4-40X1/2 UNC MACH SCR PAN PH ZN
036.4..12
- UNSPSC 31161504
7100004050961
7100004050961
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #4 |
| TPI | 40 |
| Length | 1/2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Phillips |
| Head Diameter | 0.219 in |
| Head Height | 0.080 in |
| Drive Size | #1 |
Notices
More sizes and finishes available in OnDemand
