THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

#6-32 X 3/8 UNC MACH SCR PAN PH 18.8 SS

035.632.38 - UNSPSC 31161504
R637659008
#6-32 X 3/8 UNC MACH SCR PAN PH 18.8 SS #6-32 X 3/8 UNC MACH SCR PAN PH 18.8 SS
#6-32 X 3/8 UNC MACH SCR PAN PH 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #6
TPI 32
Length 3/8 in
Material Stainless Steel
Material Grade 18.8
Head Type Pan
Drive Type Phillips
Head Diameter 0.270 in
Head Height 0.970 in
Drive Size #2
EAN 4052713992550

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.