#6-32 X1/2 UNC MACH SCR PAN PH 18.8 SS
7101306050961 200
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1200 pieces in stock at Vaughan, ON as of 1:01 AM. Directions. Call: (289) 474-5447
600 pieces in stock at Mississauga, ON as of 1:01 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #6 |
| TPI | 32 |
| Length | 1/2 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Pan |
| Drive Type | Phillips |
| Head Diameter | 0.270 in |
| Head Height | 0.970 in |
| Drive Size | #2 |
| EAN | 4065233032514 |
Notices
Customers Also Viewed
Review(s)
Product not yet rated.
