Happy Holidays: Get a FREE Wurth Stein with orders of $150 or more. (Code: CHEERS).

#6-32X1/2 UNC MACH SCR PAN PH 316 SS

035.0632.12 - UNSPSC 31161504
#6-32X1/2 UNC MACH SCR PAN PH 316 SS #6-32X1/2 UNC MACH SCR PAN PH 316 SS
#6-32X1/2 UNC MACH SCR PAN PH 316 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #6
TPI 32
Length 1/2 in
Material Stainless Steel
Material Grade 316
Head Type Pan
Drive Type Phillips
Head Diameter 0.270 in
Head Height 0.097 in
Drive Size #2
EAN 4052713992161

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.