#8-32 X1/4 UNC MACH SCR PAN PH 18.8 SS
035.832.14
- UNSPSC 31161504
7101308025961 100
7101308025961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
600 pieces in stock at Vaughan, ON as of 6:00 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 6:00 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| TPI | 32 |
| Length | 1/4 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Pan |
| Drive Type | Phillips |
| Head Diameter | 0.322 in |
| Head Height | 0.115 in |
| Drive Size | #2 |
| EAN | 4066443318238 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.
