Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

#8-32 X1 UNC MACH SCR PAN PH 18.8 SS

035.832.1.1 - UNSPSC 31161504
7101308100961 25
#8-32 X1 UNC MACH SCR PAN PH 18.8 SS #8-32 X1 UNC MACH SCR PAN PH 18.8 SS
#8-32 X1 UNC MACH SCR PAN PH 18.8 SS
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #8
TPI 32
Length 1 In
Material Stainless Steel
Material Grade 18.8
Head Type Pan
Drive Type Phillips
Head Diameter 0.322 In
Head Height 0.115 In in
Drive Size 2
EAN 4099618892028

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.