
1/4-20 X1-1/2 UNC MACH SCR PAN PH 18.8 SS
035.14.112
- UNSPSC 31161504
0 Review(s)
Technical Information
Diameter | 1/4 in |
TPI | 20 |
Length | 1-1/2 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Type | Pan |
Drive Type | Phillips |
Head Diameter | 0.492 in |
Head Height | 0.175 in |
Drive Size | 3 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.