1/4-20 X1 UNC MACH SCR PAN PH 316 SS
035.014.1
- UNSPSC 31161504
7101614100961 100
7101614100961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Length | 1 in |
| Material | Stainless Steel |
| Material Grade | 316 |
| Head Type | Pan |
| Drive Type | Phillips |
| Head Diameter | 0.492 in |
| Head Height | 0.175 in |
| Drive Size | #3 |
| EAN | 4068362687082 |
Notices
More sizes and finishes available in OnDemand
