THIS WEEK ONLY: Get a FREE* Wurth Utility Backpack on $500+ orders.  (Code: BACKPACK26).

1/4-20X1 UNC MACH SCR PAN PH ZN

036.14.1 - UNSPSC 31161504
R637659028
1/4-20X1 UNC MACH SCR PAN PH ZN 1/4-20X1 UNC MACH SCR PAN PH ZN
1/4-20X1 UNC MACH SCR PAN PH ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 in
TPI 20
Length 1 in
Material Steel
Finish Clear Zinc
Head Type Pan
Drive Type Phillips
Head Diameter 0.492 in
Head Height 0.175 in
Drive Size #3

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.