
5/16-18 X1 UNC MACH SCR PAN PH 316 SS
035.0516.1
- UNSPSC 31161504
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 5/16 in |
TPI | 18 |
Length | 1 in |
Material | Stainless Steel |
Material Grade | 316 |
Head Type | Pan |
Drive Type | Phillips |
Head Diameter | 0.615 in |
Head Height | 0.218 in |
Drive Size | 3 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.