#10-24X1 UNC MACH SCR PAN SLOT 18.8 SS
037.1024.1
- UNSPSC 31161504
R637659045
R637659045
Delivery
0 Review(s)
#10-24X1 UNC MACH SCR PAN SLOT 18.8 SS — 037.1024.1
- #10-24X1 UNC MACH SCR PAN SLOT 18.8 SS — 037.1024.1
- #10-32X3/4 UNF MACH SCR PAN SLOT 18.8 SS — 037.1032.34
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 24 |
| Length | 1 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Pan |
| Drive Type | Slotted |
| Head Diameter | 0.373 mm |
| Head Height | 0.11 mm |
| Slot Width | 0.06 mm |
| Slot Depth | 0.068 mm |
Review(s)
Product not yet rated.
