
#8-32X5/8 UNC MACH SCR PAN SLOT 18.8 SS
037.832.58
- UNSPSC 31161504
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | #8 |
TPI | 32 |
Length | 5/8 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Type | Pan |
Drive Type | Slotted |
Head Diameter | 0.322 mm |
Head Height | 0.096 mm |
Slot Width | 0.054 mm |
Slot Depth | 0.058 mm |
Review(s)
Product not yet rated.