#10-14 x 3/4”EVOGUARD SCR HEAD 5/16” HWH
217.10034
- UNSPSC 31161528
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #10 |
Thread | 14 |
Length | 3/4 in |
Finish | EVOGUARD |
Material | Carbon Steel |
Sealing Washer Material | EPDM |
End Type | #3 |
Head Type | Hex Washer |
Drive Type | Hex - Unslotted |
Head Width Across Flats | 5/16 in |
Type | Self-Drilling Screw |
Drilling Range | 0.210 in / 5.34 mm |
Features
Drilling without centrepunching |
Thread moulding |
Securing All in one operation |
Steel/Steel - metal thickness of 20 gauge - 8.00mm |
Applications
Metal to Metal
Review(s)
Product not yet rated.