![#14-14 x 1-1/4”EVOGUARD SCR HEAD 3/8” HWH](https://wurth-pim.imgix.net/Product/roofing-screw.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c2fe83d628d0381b0e2c979cf56649f5)
![#14-14 x 1-1/4”EVOGUARD SCR HEAD 3/8” HWH](https://pim.wurth.ca/Product/roofing-screw.jpg)
![](https://wurth-pim.imgix.net/Technical/roofing-screw-b.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4be1f86939fa69c44fa925bae88274ef)
![](https://pim.wurth.ca/Technical/roofing-screw-b.jpg)
![#14-14 x 1-1/4”EVOGUARD SCR HEAD 3/8” HWH](https://wurth-pim.imgix.net/Product/roofing-screw.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c2fe83d628d0381b0e2c979cf56649f5)
![](https://pim.wurth.ca/Product/roofing-screw.jpg)
![](https://wurth-pim.imgix.net/Technical/roofing-screw-b.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4be1f86939fa69c44fa925bae88274ef)
![](https://pim.wurth.ca/Technical/roofing-screw-b.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #14 |
Thread | 14 |
Length | 1-1/4 in |
Finish | EVOGUARD |
Material | Carbon Steel |
Sealing Washer Material | EPDM |
End Type | #3 |
Head Type | Hex Washer |
Drive Type | Hex - Unslotted |
Head Width Across Flats | 3/8 in |
Type | Self-Drilling Screw |
Drilling Range | 0.220 in / 5.59 mm |
Drilling without centrepunching |
Thread moulding |
Securing All in one operation |
Steel/Steel - metal thickness of 20 gauge - 8.00mm |
Product not yet rated.