#14-14 x 7/8”EVOGUARD SCR HEAD 3/8” HWH
217.14078
- UNSPSC 31161528
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #14 |
Thread | 14 |
Length | 7/8 in |
Finish | EVOGUARD |
Material | Carbon Steel |
Sealing Washer Material | EPDM |
End Type | #3 |
Head Type | Hex Washer |
Drive Type | Hex - Unslotted |
Head Width Across Flats | 3/8 in |
Type | Self-Drilling Screw |
Drilling Range | 0.220 in / 5.59 mm |
Features
Drilling without centrepunching |
Thread moulding |
Securing All in one operation |
Steel/Steel - metal thickness of 20 gauge - 8.00mm |
Applications
Metal to Metal
Review(s)
Product not yet rated.