![HVAC Screw #8 x1/2" HHWF -1/4" Drive 1000 pack](https://wurth-pim.imgix.net/Product/2018121-HVAC-screws-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=cbb394238840178bd879620500134ef0)
![HVAC Screw #8 x1/2" HHWF -1/4" Drive 1000 pack](https://pim.wurth.ca/Product/2018121-HVAC-screws-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/2018121-HVAC-screws-b-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=15a32f048a4f81a22606713375aaeb63)
![](https://pim.wurth.ca/Technical/2018121-HVAC-screws-b-wurth.jpg)
![HVAC Screw #8 x1/2" HHWF -1/4" Drive 1000 pack](https://wurth-pim.imgix.net/Product/2018121-HVAC-screws-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=cbb394238840178bd879620500134ef0)
![](https://pim.wurth.ca/Product/2018121-HVAC-screws-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/2018121-HVAC-screws-b-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=15a32f048a4f81a22606713375aaeb63)
![](https://pim.wurth.ca/Technical/2018121-HVAC-screws-b-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Packsize | 1000 |
Diameter | #8 |
Length | 1/2 |
Drive | 1/4 in |
The sharp point provides positive, fast starts in sheet metal. |
The fine thread up the shank rolls the material back instead of cutting chips that corrode quickly and cause a rattle in ductwork where vibration is present. |
The rolled material creates a larger bearing surface creating a more positive hold. |
The fine thread also provides better clamping forces on thinner materials. |
Heat-treated to provide a hardened, sharp point and excellent thread cutting capabilities. |
The washer face has anti-backing serrations to keep it in place in harsh, vibratory conditions. |
Product not yet rated.