Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 13

129.48.13 - UNSPSC 31161506
0129084813961 50
SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 13 SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 13
SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 13

Delivery

In stock delivery from our warehouses.
0 Review(s)

SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 13 — 129.48.13
  • SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 13 — 129.48.13
  • SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 16 — 129.48.16
  • SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 19 — 129.48.19
  • SHEET METAL SCR DIN7976 HEX+W ZN 5.5 X 13 — 129.55.13
  • SHEET METAL SCR DIN7976 HEX+W ZN 5.5 X 16 — 129.55.16
  • SHEET METAL SCR DIN7976 HEX+W ZN 6.3 X 16 — 129.63.16
  • SHEET METAL SCR DIN7976 HEX+W ZN 6.3 X 16 WSH 22 — 129.65.16
  • SHEET METAL SCR DIN7976 HEX+W ZN 6.3 X 20 — 129.65.20
  • SHEET METAL SCR DIN7976 HEX+W ZN 8.0 X 19 — 129.8..19

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4.8 mm
Length 13 mm
Material Steel
Finish Clear Zinc
Head Type Hex Captive Washer
Head Width Across Flats 8 mm
Washer Diameter 15 mm
Washer Thickness 1.6 mm
Standards Met DIN 7976
EAN 4066443303647

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.