SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 16
129.48.16
- UNSPSC 31161506
0129084816961 50
0129084816961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 16 — 129.48.16
- SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 13 — 129.48.13
- SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 16 — 129.48.16
- SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 19 — 129.48.19
- SHEET METAL SCR DIN7976 HEX+W ZN 5.5 X 13 — 129.55.13
- SHEET METAL SCR DIN7976 HEX+W ZN 5.5 X 16 — 129.55.16
- SHEET METAL SCR DIN7976 HEX+W ZN 6.3 X 16 — 129.63.16
- SHEET METAL SCR DIN7976 HEX+W ZN 6.3 X 16 WSH 22 — 129.65.16
- SHEET METAL SCR DIN7976 HEX+W ZN 6.3 X 20 — 129.65.20
- SHEET METAL SCR DIN7976 HEX+W ZN 8.0 X 19 — 129.8..19
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.8 mm |
| Length | 16 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hex Captive Washer |
| Head Width Across Flats | 8 mm |
| Washer Diameter | 15 mm |
| Washer Thickness | 1.6 mm |
| Standards Met | DIN 7976 |
| EAN | 4066443303654 |
Review(s)
Product not yet rated.
