



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 6.5 mm |
Length | 20 mm |
Material | Steel |
Finish | Clear Zinc |
Head Type | Hex Captive Washer |
Head Width Across Flats | 10 mm |
Washer Diameter | 18 mm |
Washer Thickness | 1.6 mm |
Standards Met | DIN 7976 |
Product not yet rated.