3.5X25 SMS (TAPPING) SCREW OVAL PH 18.8 SS
124.35.25
- UNSPSC 31161507
012435 25 990 500
012435 25 990 500
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3.5 mm |
| Length | 25 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Drive Type | Phillips |
| Head Type | Oval |
| Head Diameter | 6.8 mm |
| Head Height | 2.1 mm |
| Drive Size | H2 |
| Standards Met | DIN 7983, ISO 7053 |
| EAN | 4058794932430 |
