4.2X19 SMS (TAPPING) SCREW OVAL PH ZN DIN7983
117.42.19
- UNSPSC 31161507
011742 19 005 100
011742 19 005 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.2 mm |
| Length | 19 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Drive Type | Phillips |
| Head Type | Oval |
| Head Diameter | 8.1 mm |
| Head Height | 2.5 mm |
| Drive Size | H2 |
| Standards Met | DIN 7983, ISO 7051 |
| EAN | 4011231181310 |
