4.2X25 SMS (TAPPING) SCREW OVAL PH BLK DIN7983
137.42.25
- UNSPSC 31161507
013742 25 005 100
013742 25 005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.2 mm |
| Length | 25 mm |
| Material | Steel |
| Finish | Black |
| Drive Type | Phillips |
| Head Type | Oval |
| Head Diameter | 8.1 mm |
| Head Height | 2.5 mm |
| Drive Size | H2 |
| Standards Met | DIN 7983, ISO 7051 |
| EAN | 4011231195812 |
Customers Also Viewed
Review(s)
Product not yet rated.
