4.8X32 SMS (TAPPING) SCREW OVAL PH ZN DIN7983
117.48.32
- UNSPSC 31161507
011748 32 961 50
011748 32 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.8 mm |
| Length | 32 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Drive Type | Phillips |
| Head Type | Oval |
| Head Diameter | 9.5 mm |
| Head Height | 3.0 mm |
| Drive Size | H2 |
| Standards Met | DIN 7983, ISO 7051 |
| EAN | 4066443303630 |
Customers Also Viewed
Review(s)
Product not yet rated.
