![3.5X9.5 SMS (TAPPING) SCREW PAN PH ZN DIN7981](https://wurth-pim.imgix.net/Product/1156325.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d7c5fa527c9a4cd7aede207837caa5a8)
![3.5X9.5 SMS (TAPPING) SCREW PAN PH ZN DIN7981](https://pim.wurth.ca/Product/1156325.jpg)
![3.5X9.5 SMS (TAPPING) SCREW PAN PH ZN DIN7981](https://wurth-pim.imgix.net/Product/1156325.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d7c5fa527c9a4cd7aede207837caa5a8)
![](https://pim.wurth.ca/Product/1156325.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 3.5 mm |
Length | 9.5 mm |
Material | Steel |
Finish | Clear Zinc |
Drive Type | Phillips |
Head Type | Pan Head |
Head Diameter | 6.9 mm |
Head Height | 2.6 mm |
Drive Size | H2 |
Standards Met | DIN 7981, ISO 7049 |
EAN | 4011231175128 |
Product not yet rated.