4.2X19 SMS (TAPPING) SCREW PAN PH 18.8 SS
119.42.19
- UNSPSC 31161507
011942 19 961 200
011942 19 961 200
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.2 mm |
| Length | 19 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Drive Type | Phillips |
| Head Type | Pan Head |
| Head Diameter | 8.2 mm |
| Head Height | 3.05 mm |
| Drive Size | H2 |
| Standards Met | DIN 7981, ISO 7049 |
| EAN | 4066443306150 |
Customers Also Viewed
Review(s)
2021-04-13
What we requested.
