4.2X38 SMS (TAPPING) SCREW PAN PH 18.8 SS
119.42.38
- UNSPSC 31161507
011942 38 961 300
011942 38 961 300
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.2 mm |
| Length | 385 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Drive Type | Phillips |
| Head Type | Pan Head |
| Head Diameter | 8.2 mm |
| Head Height | 3.05 mm |
| Drive Size | H2 |
| Standards Met | DIN 7981, ISO 7049 |
| EAN | 4061975977397 |
Review(s)
Product not yet rated.
