OUR THANKS TO YOU: Save up to 30% on sitewide* products. Use code: FAMILY26.

4.8X16 SMS (TAPPING) SCREW PAN PH BLK DIN7981

134.48.16 - UNSPSC 31161507
013448 16 005 100
4.8X16 SMS (TAPPING) SCREW PAN PH BLK DIN7981 4.8X16 SMS (TAPPING) SCREW PAN PH BLK DIN7981
4.8X16 SMS (TAPPING) SCREW PAN PH BLK DIN7981

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4.8 mm
Length 16 mm
Material Steel
Finish Black
Drive Type Phillips
Head Type Pan Head
Head Diameter 9.5 mm
Head Height 3.55 mm
Drive Size H2
Standards Met DIN 7981, ISO 7049
EAN 4011231194334

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.