4.8X19 SMS (TAPPING) SCREW PAN PH ZN DIN7981

115.48.19 - UNSPSC 31161507
011548 19 005 100
4.8X19 SMS (TAPPING) SCREW PAN PH ZN DIN7981 4.8X19 SMS (TAPPING) SCREW PAN PH ZN DIN7981
4.8X19 SMS (TAPPING) SCREW PAN PH ZN DIN7981

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4.8 mm
Length 19 mm
Material Steel
Finish Clear Zinc
Drive Type Phillips
Head Type Pan Head
Head Diameter 9.5 mm
Head Height 3.55 mm
Drive Size H2
Standards Met DIN 7981, ISO 7049
EAN 4011231176156

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.