4.8X38 SMS (TAPPING) SCREW PAN PH 18.8 SS

119.48.38 - UNSPSC 31161507
011948 38 961 100
4.8X38 SMS (TAPPING) SCREW PAN PH 18.8 SS 4.8X38 SMS (TAPPING) SCREW PAN PH 18.8 SS
4.8X38 SMS (TAPPING) SCREW PAN PH 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4.8 mm
Length 38 mm
Material Stainless Steel
Material Grade A2
Drive Type Phillips
Head Type Pan Head
Head Diameter 9.5 mm
Head Height 3.55 mm
Drive Size H2
Standards Met DIN 7981, ISO 7049
EAN 4061975977410

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.