5.5X19 SMS (TAPPING) SCREW PAN PH ZN DIN7981
115.55.19
- UNSPSC 31161507
011555 19 961 120
011555 19 961 120
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5.5 mm |
| Length | 19 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Drive Type | Phillips |
| Head Type | Pan Head |
| Head Diameter | 10.8 mm |
| Head Height | 3.95 mm |
| Drive Size | H3 |
| Standards Met | DIN 7981, ISO 7049 |
| EAN | 4050641997982 |
Customers Also Viewed
Review(s)
Product not yet rated.
