![6.3X32 SMS (TAPPING) SCREW PAN PH 18.8 SS](https://wurth-pim.imgix.net/Product/1196338.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e99aa26bd664dc0efafeaf6084427117)
![6.3X32 SMS (TAPPING) SCREW PAN PH 18.8 SS](https://pim.wurth.ca/Product/1196338.jpg)
![6.3X32 SMS (TAPPING) SCREW PAN PH 18.8 SS](https://wurth-pim.imgix.net/Product/1196338.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e99aa26bd664dc0efafeaf6084427117)
![](https://pim.wurth.ca/Product/1196338.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 6.3 mm |
Length | 32 mm |
Material | Stainless Steel |
Material Grade | A2 |
Drive Type | Phillips |
Head Type | Pan Head |
Head Diameter | 12.5 mm |
Head Height | 4.55 mm |
Drive Size | H3 |
Standards Met | DIN 7981, ISO 7049 |
EAN | 4065233032774 |
Product not yet rated.