6.3X38 SMS (TAPPING) SCREW PAN PH 18.8 SS
119.63.38
- UNSPSC 31161507
011963 38 961 50
011963 38 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 6.3 mm |
| Length | 38 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Drive Type | Phillips |
| Head Type | Pan Head |
| Head Diameter | 12.5 mm |
| Head Height | 4.55 mm |
| Drive Size | H3 |
| Standards Met | DIN 7981, ISO 7049 |
| EAN | 4066443242267 |
Customers Also Viewed
Review(s)
Product not yet rated.
