#10x3/4 SMS (TAPPING) SCR FLT RB 316SS
125.10.34S
- UNSPSC 31161507
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 3/4 in |
| Material | Stainless Steel |
| Material Grade | 316 |
| Head Type | Flat |
| Drive Type | Square |
| Head Diameter | 0.385 in |
| Head Height | 0.116 in |
Review(s)
Product not yet rated.
