![#12X11/2 SMS (TAPPING) SCREW HEX+W SL ZN](https://wurth-pim.imgix.net/Product/111.14.1.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d6822f851ec5bb9f527e78f344022319)
![#12X11/2 SMS (TAPPING) SCREW HEX+W SL ZN](https://pim.wurth.ca/Product/111.14.1.jpg)
![#12X11/2 SMS (TAPPING) SCREW HEX+W SL ZN](https://wurth-pim.imgix.net/Product/111.14.1.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d6822f851ec5bb9f527e78f344022319)
![](https://pim.wurth.ca/Product/111.14.1.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | #12 |
Length | 1-1/2 in |
Material | Steel |
Finish | Clear Zinc |
Head Type | Hex Washer |
Drive Type | Slotted |
Head Width Across Flats | 0.312 in |
Washer Diameter | 0.415 in |
Head Height | 0.178 in |
Slot Width | 0.062 in |
Product not yet rated.