#14X1-1/2 SMS (TAPPING) SCREW HEX+W SL ZN
111.14.112
- UNSPSC 31161507
R637661127
R637661127
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #14 |
| Length | 1-1/2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hex Washer |
| Drive Type | Slotted |
| Head Width Across Flats | 0.375 in |
| Washer Diameter | 0.500 in |
| Head Height | 0.221 in |
| Slot Width | 0.07 in |
Notices
More sizes available and finishes in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.
