
#14X3/4 SMS (TAPPING) SCREW HEX+W SL ZN
111.14.34
- UNSPSC 31161507
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | #14 |
Length | 3/4 in |
Material | Steel |
Finish | Clear Zinc |
Head Type | Hex Washer |
Drive Type | Slotted |
Head Width Across Flats | 0.375 in |
Washer Diameter | 0.500 in |
Head Height | 0.221 in |
Slot Width | 0.07 in |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.