#10X3 SMS (TAPPING) SCREW OVAL PH 316 SS
124.10.3
- UNSPSC 31161507
R637661277
R637661277
Delivery
No stock for delivery. -
0 Review(s)
#10X3 SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.3
- #8X1 SMS (TAPPING) SCREW OVAL PH CHR — 120.8..1
- #8X3/4 SMS (TAPPING) SCREW OVAL PH CHR — 120.8..34
- 4.8X25MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.1
- 4.8X38MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.112
- 4.8X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.2
- #10X3 SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.3
- 5.5X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.12.2
- 6.3X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.14.2
- #14X2-1/2 SMS (TAPPING) SCREW OVAL PH 316 SS — 124.14.212
- 3.5X25MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.6..1
- 4.2X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.8..1
- 4.2X38MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.8..112
- 4.2X13MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.8..12
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 3 in |
| Screw Type | AB |
| Material | Stainless Steel |
| Finish | Chrome |
| Material Grade | 316 |
| Head Type | Oval |
| Drive Type | Phillips |
| Head Diameter | 0.385 in |
| Head Height | 0.116 in |
| Drive Size | #2 |
Customers Also Viewed
Review(s)
Product not yet rated.
