



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | #12 |
Length | 2 in |
Screw Type | AB |
Material | Stainless Steel |
Finish | Chrome |
Material Grade | 316 |
Head Type | Oval |
Drive Type | Phillips |
Head Diameter | 0.438 in |
Head Height | 0.132 in |
Drive Size | #3 |
Product not yet rated.