4.2X50MM SMS (TAPPING) SCREW OVAL PH 316 SS
124.8..1
- UNSPSC 31161507
R637661307
R637661307
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| Length | 1 in |
| Screw Type | AB |
| Material | Stainless Steel |
| Finish | Chrome |
| Material Grade | 316 |
| Head Type | Oval |
| Drive Type | Phillips |
| Head Diameter | 0.332 in |
| Head Height | 0.100 in |
| Drive Size | #2 |
Customers Also Viewed
Review(s)
Product not yet rated.
