#10X1-1/4 SMS (TAPPING) SCREW PAN RB 316SS
121.10.114S
- UNSPSC 31161507
7294610125961 100
7294610125961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 1-1/4 in |
| Material | Stainless Steel |
| Material Grade | 316 |
| Head Type | Pan |
| Drive Type | Square |
| EAN | 4068362685576 |
Notices
More sizes and finishes available in OnDemand
