#10X1/2 SMS (TAPPING) SCREW PAN RB 18.8 SS
121.10.12
- UNSPSC 31161507
7294310050961 100
7294310050961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 1/2 in |
| Screw Type | A |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Pan |
| Drive Type | Square |
| Head Diameter | 0.365 in |
| Head Height | 0.105 in |
| Drive Size | #2 |
| EAN | 4068362685149 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
