#10X1 3/4 SMS (TAPPING) SCREW PAN RB ZN
102.10.134
- UNSPSC 31161507
7295010175961 200
7295010175961 200
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 1-3/4 in |
| Screw Type | A |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Square |
| Head Diameter | 0.365 in |
| Head Height | 0.105 in |
| Drive Size | #2 |
| EAN | 4068362681004 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
