#12X1-1/2 SMS (TAPPING) SCREW PAN RB ZN
102.12.112
- UNSPSC 31161507
R637661040
R637661040
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
600 pieces in stock at Vaughan, ON as of 9:42 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 9:42 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #12 |
| Length | 1-1/2 in |
| Screw Type | A |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Square |
| Head Diameter | 0.416 in |
| Head Height | 0.119 in |
| Drive Size | #3 |
| EAN | 4052713974617 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-11-26
self tappings are a must have
