#6X1-1/2 SMS (TAPPING) SCREW PAN RB 316SS
121.6.112S
- UNSPSC 31161507
S123466126
S123466126
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #6 |
| Length | 1-1/2 in |
| Material | Stainless Steel |
| Material Grade | 316 |
| Head Type | Pan |
| Drive Type | Square |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
