#6X3/8 SMS (TAPPING) SCREW PAN RB 18.8 SS
121.6..38
- UNSPSC 31161507
7294306037961 500
7294306037961 500
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #6 |
| Length | 3/8 in |
| Material | Stainless Steel |
| Material Grade | 316 |
| Head Type | Pan |
| Drive Type | Square |
| EAN | 4068362685057 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
