#8X3/8 SMS (TAPPING) SCREW PAN RB ZN
102.8..38
- UNSPSC 31161507
7295008037961 300
7295008037961 300
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| Length | 3/8 in |
| Screw Type | A |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Square |
| Head Diameter | 0.314 in |
| Head Height | 0.092 in |
| Drive Size | #2 |
| EAN | 4068362680823 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
