#10X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS
123.10.34S
- UNSPSC 31161507
R637706113
R637706113
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 3/4 in |
| Material | Stainless Steel |
| Finish | SS |
| Head Type | Truss Head |
| Drive Type | Phillips |
| Head Diameter | 6.9 mm |
| Head Height | 1.9 mm |
| Drive Size | H2 |
Customers Also Viewed
Review(s)
Product not yet rated.
