![FINISHING SCR OVL+W PH CHR #10x1](https://wurth-pim.imgix.net/Product/138.10.34.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e202dc2cad88f168becfbd4579fe7f95)
![FINISHING SCR OVL+W PH CHR #10x1](https://pim.wurth.ca/Product/138.10.34.jpg)
![FINISHING SCR OVL+W PH CHR #10x1](https://wurth-pim.imgix.net/Product/138.10.34.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e202dc2cad88f168becfbd4579fe7f95)
![](https://pim.wurth.ca/Product/138.10.34.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | #10 |
Length | 1 in |
Material | Steel |
Finish | Chrome |
Head Type | Oval |
Drive Type | Phillips |
Washer Type | Countersunk |
Head Diameter | 0.190 in |
Washer Diameter | 17/32 in |
Drive Size | #2 |
Product not yet rated.