FINISHING SCR OVL+W PH CHR #8x3/4
138.8..34
- UNSPSC 31161506
05082751 961 50
05082751 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
FINISHING SCR OVL+W PH CHR #8x3/4 — 138.8..34
- FINISHING SCR OVL+W PH CHR #10x1, #8 HD — 138.10.1
- FINISHING SCR OVL+W PH CHR #10x3/4 — 138.10.34
- FINISHING SCR OVL+W PH CHR #10x5/8, #8 HD — 138.10.58
- FINISHING SCR OVL+W PH CHR #8x1 — 138.8..1
- FINISHING SCR OVL+W PH CHR #8x1-1/4 — 138.8..114
- FINISHING SCR OVL+W PH CHR #8x3/4 — 138.8..34
- FINISHING SCR OVL+W PH CHR #8x5/8 — 138.8..58
- FINISHING SCR OVL+W PH BARE #10x1 — 139.10.1
- FINISHING SCR OVL+W PH BARE #10x3/4 — 139.10.34
- FINISHING SCR OVL+W PH BARE #8x1 — 139.8..1
- FINISHING SCR OVL+W PH BARE #8x3/4 — 139.8..34
- FINISHING SCR OVL+W PH BARE #8x5/8 — 139.8..58
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| Length | 3/4 in |
| Finish | Chrome |
| Head Type | Oval |
| Drive Type | Phillips |
| Washer Type | Countersunk |
| Head Diameter | 0.164 in |
| Washer Diameter | 1/2 in |
| Drive Size | #2 |
| EAN | 4099618203336 |
Customers Also Viewed
Review(s)
Product not yet rated.
