![ASSY 4.0 WH TS RW40 M8x520](https://wurth-pim.imgix.net/Product/17736080-assy-4-WH-6x80-50mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1fa0d4895788d0b7e77c682ed15847dc)
![ASSY 4.0 WH TS RW40 M8x520](https://pim.wurth.ca/Product/17736080-assy-4-WH-6x80-50mm-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/177360200-assy-4-WH-6x200-70mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=928b656990d2e6f7c1867d9177d5f298)
![](https://pim.wurth.ca/Technical/177360200-assy-4-WH-6x200-70mm-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/177360200-b-assy-4-WH-6x200-70mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=187bcb71bd73d41dddf4e6f237de78bd)
![](https://pim.wurth.ca/Technical/177360200-b-assy-4-WH-6x200-70mm-wurth.jpg)
![ASSY 4.0 WH TS RW40 M8x520](https://wurth-pim.imgix.net/Product/17736080-assy-4-WH-6x80-50mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1fa0d4895788d0b7e77c682ed15847dc)
![](https://pim.wurth.ca/Product/17736080-assy-4-WH-6x80-50mm-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/177360200-assy-4-WH-6x200-70mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=928b656990d2e6f7c1867d9177d5f298)
![](https://pim.wurth.ca/Technical/177360200-assy-4-WH-6x200-70mm-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/177360200-b-assy-4-WH-6x200-70mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=187bcb71bd73d41dddf4e6f237de78bd)
![](https://pim.wurth.ca/Technical/177360200-b-assy-4-WH-6x200-70mm-wurth.jpg)
100 pieces in stock at Vaughan, ON as of 8:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Length (mm) | 520 mm |
Diameter (mm) | 8 mm |
Length (in) | 20-1/2 in |
Diameter (in) | 5/16 in |
EAN | 4062856150489 |
Ideal power transmission thanks to RW drive |
Visually appealing screw connection on wood surface |
Significant reduction in the amount of force required when fastening in the screw |
No over-tightening or stripping and high feed |
Smooth thread start ensures optimized recessing and biting of the screw |
High strength values and ductility |
More power due to larger contact area at the bit |
More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit |
Fewer bit changes, one bit for many screw diameters |
Compatibility with previous AW drive |
Very high head pull-through values and strong tightening effect thanks to a large head diameter |
Less splitting when immersing the shank due to the displacement milling effect of the milling shank |
Minimized risk of screw breakage due to high breaking torque |
Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread |
High protection of the application tools |
Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread |
Better anchoring thanks to higher thread flanks |
Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip |
Friction-reduced thread rotation allows reduction of the screw-in force to be applied |
Adjusted heat treatment guarantees high strength values and high ductility |
Product not yet rated.